Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TIE MOUNT 3/8" MNT HOLE W/BUSH BLK FOR 1/2"(12.7)W

553.3905 - UNSPSC 39121409
TIE MOUNT 3/8" MNT HOLE W/BUSH BLK FOR 1/2"(12.7)W TIE MOUNT 3/8" MNT HOLE W/BUSH BLK FOR 1/2"(12.7)W
TIE MOUNT 3/8" MNT HOLE W/BUSH BLK FOR 1/2"(12.7)W

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Mounting Hole Diameter (mm) 9.5 mm
Mounting Hole Diameter (in) 0.375 in
Max Torque 114 ft lbs
Maximum Diameter for Washer/Socket (mm) 32 mm
Maximum Diameter for Washer/Socket (in) 1.26 in
Length (mm) 47 mm
Length (in) 1.85 in
Width (mm) 25 mm
Width (in) 0.99 in
Colour Black
Temperature Range -40 °C - +110 °C (-40 °F - +230 °F)
EAN 4045989623204

Features

Designed for use with power-assisted impact wrenches
Moulded with metal bushing to withstand forces required to tighten a grade 8 bolt
Arched “H” profile of saddle surface allows for broad surface contact with the bundle, minimizing pinching and crushing of bundles
Adjusts to a wide variety of bundle diameters

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.